Boston Gear
F738-60F-B7-H
700 Series 60:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101854495
- 2 Input Motor hp
- 700 Series
- 3.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Family Name | F |
| Ratio | 60:1 |
| Output Speed | 29.2 rpm |
| Center Distance | 3.75 in |
| Input Motor HP | 2 |
| Torque Out @ 1750 rpm | 3277 in lb |
| Standard | AGMA Service Class I |
| Max. Overhung Load @ RPM | 2000 lb/in @ 1150 rpm, 2000 lb/in @ 1750 rpm |
| Bore Code | B7 |
| Max. Input HP @ 100 rpm | 0.22 hp |
| Frame | 140TC, 180C |
| Input Configuration | C-Face Quilled |
| Base Mounting Attachment | No Base |
| Frame Size | 140TC, 180C |
| Output Shaft Projection | Solid Double Projecting Output |
| Fan Cooled | Yes |
| Input (Shaft or Bore) Size | 7/8 in |
| Housing Material | Cast Iron |
| Material | Cast Iron, Standard Paint |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Media Mapping Output | H |
| Rated Efficiency | 68% |
| Base to Centerline of Input Shaft | 7 5/8 in |
| Worm Position | Universal |
| Output Torque | 3277 lb-in |
| Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
| Style | Right Angle |
| Reduction Type | Single |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Input HP @ RPM | 1.72 hp @ 1150 rpm, 2.24 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Center Distance Code | 738 |
| Max. Thrust Load @ 1150 rpm | 1300 lb/in |
| Series | 700 |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Washdown Duty | No |
| Input Power Rating | 2.24 hp, 1.67 kW |
| Keyway Size | 3/16 x 3/32 |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Output Configuration | Left & Right Output |
| Media Mapping Style | F |
| Max. Overhung Load @ 1750 rpm | 2000 lb/in |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Motor HP | 2 hp |
| Max. Thrust Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Box Length | 10 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Box Width | 8 3/8 in |
| Installed Options | Fan |
| Output Bore Shaft Dia. | 1.625 in |
| Shaft Assembly Code | H |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output Torque @ RPM | 3277 in lb @ 1750 rpm, 3850 in lb @ 1150 rpm |
| Box Height | 10 7/16 in |
| Base to Centerline of Output Shaft | 3 7/8 in |
| Bolt Center | 8 1/2 in x 4 3/4 in |
| Motor Frame Size | B7140TC180C |
| Lubrication | None |
| Torque Out @ 1150 rpm | 3850 in lb |
| Weight | 86.1 LB |
| EAN or UPC | 781711467718 |
