Boston Gear
F7713-15-B5-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805899
- 0.5 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Housing Material | Cast Iron |
| Output Speed | 116.7 rpm |
| Output Shaft | Solid |
| Output (Shaft or Bore) Size | 5/8 in |
| Worm Position | Universal |
| Center Distance | 1.33 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output Shaft Projection | Solid Left Output |
| Frame | 56C |
| Frame Size | 56C |
| Center Distance Code | 713 |
| Box Height | 4 21/32 in |
| Box Width | 4.03 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Base | No |
| Torque Out @ 1150 rpm | 262 in lb |
| HP @ RPM | 0.5 hp @ 1800 rpm, 0.3333333 hp @ 1200 rpm |
| Ratio | 15:1 |
| Series | 700 |
| Rated Efficiency | 86% |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Use With | 713 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Configuration | Left Output |
| Media Mapping Style | F |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Output Torque | 305 lb-in |
| Bolt Pattern | 3.25 x 2 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Min] | 300 lb-in, 10 Nm |
| Output Torque Rating Range [Max] | 499 lb-in, 34 Nm |
| Shaft Assembly Code | G |
| Max. Input HP @ 100 rpm | 0.049 hp |
| Lubrication | None |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Media Mapping Output | G |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 4 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Torque Out @ 1750 rpm | 305 in lb |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Bolt Center | 3 1/4" x 2" |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Base to Centerline of Output Shaft | 1.72 in |
| Material | Cast Iron, Standard Paint |
| Input HP @ RPM | 0.66 hp @ 1750 rpm, 0.37 hp @ 1150 rpm |
| Standard | AGMA Service Class II |
| Reduction Type | Single |
| Family Name | F |
| Motor HP | 1/2 hp |
| Output Torque @ RPM | 305 in lb @ 1750 rpm, 262 in lb @ 1150 rpm |
| Style | Right Angle |
| Bore Code | B5 |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Input Motor HP | 0.50 |
| Motor Frame Size | B556C |
| Washdown Duty | No |
| Output Bore Shaft Dia. | 0.625 in |
| Fan Cooled | No |
| Input Power Rating | 0.66 hp, 0.492 kW |
| Weight | 13.1 LB |
| EAN or UPC | 781711518762 |
