Boston Gear
F7713-25-B5-J
700 Series 25:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101872262
- 0.33 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Keyway Size | 3/16 x 3/32 |
| Output Configuration | Right Output |
| Bore Code | B5 |
| Base | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 4 21/32 in |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Frame | 56C |
| Shaft Assembly Code | J |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Output Shaft | Solid |
| Torque Out @ 1750 rpm | 307 in lb |
| Standard | AGMA Service Class II |
| Output Torque @ RPM | 260 in lb @ 1150 rpm, 307 in lb @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Motor Frame Size | B556C |
| Output Shaft Projection | Solid Right Output |
| Input Power Rating | 0.43 hp, 0.321 kW |
| Media Mapping Style | F |
| Lubrication | None |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Output Torque | 307 lb-in |
| Worm Position | Universal |
| Use With | 713 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Reduction Type | Single |
| Media Mapping Output | J |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance | 1.33 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Frame Size | 56C |
| Rated Efficiency | 79% |
| Family Name | F |
| Style | Right Angle |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Base to Centerline of Output Shaft | 1.72 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Input HP @ RPM | 0.24 hp @ 1150 rpm, 0.43 hp @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output (Shaft or Bore) Size | 5/8 in |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Center Distance Code | 713 |
| Max. Input HP @ 100 rpm | 0.031 hp |
| Motor HP | 0.33 hp |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Series | 700 |
| Input Motor HP | 0.33 |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Output Bore Shaft Dia. | 0.625 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Speed | 70 rpm |
| Box Length | 4 1/4 in |
| Bolt Center | 3 1/4" x 2" |
| Housing Material | Cast Iron |
| Ratio | 25:1 |
| Torque Out @ 1150 rpm | 260 in lb |
| Box Width | 4.03 in |
| Weight | 13.1 LB |
| EAN or UPC | 781711518847 |
