Boston Gear
F7713-40-B5-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101807797
- 0.25 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bore Code | B5 |
| Ratio | 40:1 |
| Reduction Type | Single |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Input Power Rating | 0.31 hp, 0.231 kW |
| Base | No |
| Output Speed | 43.8 rpm |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 307 in lb |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Shaft Projection | Solid Right Output |
| Motor Frame Size | B556C |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 0.25 |
| Output Bore Shaft Dia. | 0.625 in |
| Center Distance Code | 713 |
| Max. Input HP @ 100 rpm | 0.025 hp |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Bolt Pattern | 3.25 x 2 |
| Fan Cooled | No |
| Output Torque | 307 lb-in |
| Box Width | 4.03 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Motor HP | 0.1667 hp |
| Box Height | 4 21/32 in |
| Worm Position | Universal |
| Rated Efficiency | 69% |
| Style | Right Angle |
| Media Mapping Style | F |
| Housing Material | Cast Iron |
| Standard | AGMA Service Class II |
| Box Length | 4 1/4 in |
| Use With | 713 |
| Torque Out @ 1150 rpm | 265 in lb |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Output Configuration | Right Output |
| Output Torque @ RPM | 307 in lb @ 1750 rpm, 265 in lb @ 1150 rpm |
| Lubrication | None |
| Input HP @ RPM | 0.31 hp @ 1750 rpm, 0.18 hp @ 1150 rpm |
| Family Name | F |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Center Distance | 1.33 in |
| Base to Centerline of Output Shaft | 1.72 in |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Shaft | Solid |
| Shaft Assembly Code | J |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 0.1666667 hp @ 1800 rpm, 0.1666667 hp @ 1200 rpm |
| Frame | 56C |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Bolt Center | 3 1/4" x 2" |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output RPM @ 1750 rpm Input | 44 rpm |
| Series | 700 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Media Mapping Output | J |
| Weight | 13.1 LB |
| EAN or UPC | 781711518908 |
