Boston Gear
F7713-5-B5-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #100992027
- 1 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Torque Out @ 1750 rpm | 235 in lb |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Frame Size | 56C |
| Output Shaft | Solid |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Rated Efficiency | 94% |
| Max. Input HP @ 100 rpm | 0.091 hp |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Worm Position | Universal |
| Input HP @ RPM | 1.39 hp @ 1750 rpm, 0.84 hp @ 1150 rpm |
| Frame | 56C |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Motor HP | 1 hp |
| Motor Application | General Purpose |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 0.625 in |
| Torque Out @ 1150 rpm | 200 in lb |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output Speed | 350 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Input Motor HP | 1 |
| Base to Centerline of Output Shaft | 1.72 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output (Shaft or Bore) Size | 5/8 in |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Media Mapping Output | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Shaft Projection | Solid Left Output |
| Use With | 713 |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Series | 700 |
| Box Length | 4 1/4 in |
| Center Distance | 1.33 in |
| Box Width | 4.03 in |
| Reduction Type | Single |
| Bolt Center | 3 1/4" x 2" |
| Motor Frame Size | B556C |
| Input (Shaft or Bore) Size | 5/8 in |
| Standard | AGMA Service Class II |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Lubrication | None |
| Fan Cooled | No |
| Output Torque | 235 lb-in |
| Input Power Rating | 1.39 hp, 1.037 kW |
| Bolt Pattern | 3.25 x 2 |
| Family Name | F |
| Shaft Assembly Code | G |
| Output Torque @ RPM | 235 in lb @ 1750 rpm, 200 in lb @ 1150 rpm |
| Base Mounting Attachment | No Base |
| Base | No |
| Box Height | 4 21/32 in |
| Style | Right Angle |
| Housing Material | Cast Iron |
| Center Distance Code | 713 |
| Output Configuration | Left Output |
| Ratio | 5:1 |
| Media Mapping Style | F |
| Bore Code | B5 |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Weight | 13.1 LB |
| EAN or UPC | 781711518700 |
| NSN Number | 6105-01-370-8634 |
