Boston Gear
F7713-5-B5-H
700 Series 5:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809815
- 1 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Reduction Type | Single |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Bore Shaft Dia. | 0.625 in |
| Washdown Duty | No |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Worm Position | Universal |
| Housing Material | Cast Iron |
| Box Length | 4 1/4 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Input Power Rating | 1.39 hp, 1.037 kW |
| Output Configuration | Left & Right Output |
| Series | 700 |
| Rated Efficiency | 94% |
| Output Shaft Projection | Solid Double Projecting Output |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Torque | 235 lb-in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Center Distance Code | 713 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Input HP @ RPM | 0.84 hp @ 1150 rpm, 1.39 hp @ 1750 rpm |
| Output Speed | 350 rpm |
| Bore Code | B5 |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Torque Out @ 1750 rpm | 235 in lb |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Box Width | 4.03 in |
| Frame | 56C |
| Lubrication | None |
| Standard | AGMA Service Class II |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Center Distance | 1.33 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Use With | 713 |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Motor HP | 1 hp |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Motor HP | 1 |
| Bolt Center | 3 1/4" x 2" |
| Output Shaft | Solid |
| Base Mounting Attachment | No Base |
| Media Mapping Style | F |
| Torque Out @ 1150 rpm | 200 in lb |
| Media Mapping Output | H |
| Motor Frame Size | B556C |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Input HP @ 100 rpm | 0.091 hp |
| Output Torque @ RPM | 200 in lb @ 1150 rpm, 235 in lb @ 1750 rpm |
| Base to Centerline of Output Shaft | 1.72 in |
| Box Height | 4 21/32 in |
| Style | Right Angle |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Family Name | F |
| Fan Cooled | No |
| Shaft Assembly Code | H |
| Base | No |
| Ratio | 5:1 |
| Weight | 13.1 LB |
| EAN or UPC | 781711518717 |
