Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Media Mapping Style
F
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Shaft
Solid
Output Bore Shaft Dia.
0.625 in
Output Speed
175 rpm
Media Mapping Output
J
Rated Efficiency
91%
Center Distance
1.33 in
Output Torque
281 lb-in
Motor Frame Size
B556C
Ratio
10:1
Base Mounting Attachment
Horizontal Base Bottom Mount
Reduction Type
Single
Input Motor HP
0.75
Media Mapping Base
B
Output Shaft Projection
Solid Right Output
Fan Cooled
No
Material
Cast Iron, Standard Paint
Style
Right Angle
Standard
AGMA Service Class I
Input Power Rating
0.86 hp, 0.641 kW
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Center Distance Code
713
Weight
14.1 LB
EAN or UPC
781711464151
We're here for you
with Service Centers across the country - We have your back