Boston Gear
F7715-10-B5-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #100848242
- 1 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Style | Right Angle |
| Base | No |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Reduction Type | Single |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Frame Size | 56C |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Series | 700 |
| Output RPM @ 1750 rpm Input | 175 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Frame | 56C |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Media Mapping Style | F |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Family Name | F |
| Output Speed | 175 rpm |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Output Shaft Projection | Solid Double Projecting Output |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Input HP @ RPM | 0.73 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Standard | AGMA Service Class I |
| Fan Cooled | No |
| Center Distance Code | 715 |
| Input Motor HP | 1 |
| Rated Efficiency | 92% |
| Output Torque | 397 lb-in |
| Center Distance | 1.54 in |
| Output Torque @ RPM | 350 in lb @ 1150 rpm, 397 in lb @ 1750 rpm |
| Lubrication | None |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base to Centerline of Output Shaft | 1.91 in |
| Box Width | 5 1/16 in |
| Output Configuration | Left & Right Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base Mounting Attachment | No Base |
| Motor Frame Size | B556C |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Torque Out @ 1750 rpm | 397 in lb |
| Washdown Duty | No |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Torque Out @ 1150 rpm | 350 in lb |
| Material | Cast Iron, Standard Paint |
| Ratio | 10:1 |
| Output Bore Shaft Dia. | 0.75 in |
| Media Mapping Output | H |
| Bore Code | B5 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Box Length | 5 1/8 in |
| Input Power Rating | 1.2 hp, 0.895 kW |
| Use With | 715 |
| Input Configuration | C-Face Quilled |
| Keyway Size | 3/16 x 3/32 |
| Box Height | 5 3/8 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Motor HP | 1 hp |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Housing Material | Cast Iron |
| Weight | 17.1 LB |
| EAN or UPC | 781711519011 |
