Boston Gear
F7715-10-B5-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834958
- 1 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Torque Out @ 1150 rpm | 350 in lb |
| Output Bore Shaft Dia. | 0.75 in |
| Center Distance | 1.54 in |
| Input Power Rating | 1.2 hp, 0.895 kW |
| Material | Cast Iron, Standard Paint |
| Media Mapping Style | F |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Media Mapping Output | J |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Ratio | 10:1 |
| Rated Efficiency | 92% |
| Frame Size | 56C |
| Standard | AGMA Service Class I |
| Max. Thrust Load @ RPM | 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm |
| Housing Material | Cast Iron |
| Frame | 56C |
| Fan Cooled | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Motor Application | General Purpose |
| Input Motor HP | 1 |
| Output Speed | 175 rpm |
| Box Width | 5 1/16 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Max. Overhung Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Shaft Assembly Code | J |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Use With | 715 |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Family Name | F |
| Style | Right Angle |
| Output Configuration | Right Output |
| Center Distance Code | 715 |
| Base to Centerline of Output Shaft | 1.91 in |
| Box Length | 5 1/8 in |
| Motor Frame Size | B556C |
| Keyway Size | 3/16 x 3/32 |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Box Height | 5 3/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Worm Position | Universal |
| Output Torque @ RPM | 397 in lb @ 1750 rpm, 350 in lb @ 1150 rpm |
| Torque Out @ 1750 rpm | 397 in lb |
| Output (Shaft or Bore) Size | 3/4 in |
| Lubrication | None |
| Output Torque | 397 lb-in |
| Output Shaft Projection | Solid Right Output |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Shaft | Solid |
| Base | No |
| Series | 700 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input HP @ RPM | 1.2 hp @ 1750 rpm, 0.73 hp @ 1150 rpm |
| Washdown Duty | No |
| Base Mounting Attachment | No Base |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Motor HP | 1 hp |
| Bore Code | B5 |
| Reduction Type | Single |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Weight | 17.1 LB |
| EAN or UPC | 781711519028 |
