Boston Gear
F7715-40-B5-H
700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835796
- 0.33 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Worm Position | Universal |
| Output Shaft Projection | Solid Double Projecting Output |
| Box Width | 5 1/16 in |
| Torque Out @ 1750 rpm | 441 in lb |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Output Speed | 43.8 rpm |
| Torque Out @ 1150 rpm | 380 in lb |
| Motor Application | Washdown Duty |
| Max. Input HP @ 100 rpm | 0.036 hp |
| Bore Code | B5 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Housing Material | Cast Iron¦White Epoxy Coating |
| Washdown Duty | Yes |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Base to Centerline of Output Shaft | 1.91 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Rated Efficiency | 71% |
| Frame | 56C |
| Ratio | 40:1 |
| Input Configuration | C-Face Quilled |
| Motor HP | 0.3333 hp |
| Base | No |
| Output Torque @ RPM | 380 in lb @ 1150 rpm, 441 in lb @ 1750 rpm |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Output Configuration | Left & Right Output |
| Input Power Rating | 0.43 hp, 0.321 kW |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Standard | AGMA Service Class II |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Family Name | F |
| Center Distance Code | 715 |
| Lubrication | None |
| Box Length | 5 1/8 in |
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Fan Cooled | No |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Box Height | 5 3/8 in |
| Motor Frame Size | B556C |
| Reduction Type | Single |
| Media Mapping Style | F |
| Input HP @ RPM | 0.24 hp @ 1150 rpm, 0.43 hp @ 1750 rpm |
| Style | Right Angle |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Series | 700 |
| Shaft Assembly Code | H |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Center Distance | 1.54 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque | 442 lb-in |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Use With | 715 |
| Input Motor HP | 0.33 |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Media Mapping Output | H |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Output Bore Shaft Dia. | 0.75 in |
| Frame Size | 56C |
| Output (Shaft or Bore) Size | 3/4 in |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Keyway Size | 3/16 x 3/32 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base Mounting Attachment | No Base |
| Weight | 17.1 LB |
| EAN or UPC | 781711519165 |
