Boston Gear
F7715-5-B5-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809374
- 1.50 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Washdown Duty | No |
| Output Bore Shaft Dia. | 0.75 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Input Power Rating | 1.72 hp, 1.283 kW |
| Box Width | 5 1/16 in |
| Worm Position | Universal |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Output (Shaft or Bore) Size | 3/4 in |
| Media Mapping Output | G |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Box Height | 5 3/8 in |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Torque Out @ 1150 rpm | 285 in lb |
| Input Motor HP | 1.50 |
| Motor Frame Size | B556C |
| Output Torque | 291 lb-in |
| Frame Size | 56C |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Output Speed | 350 rpm |
| Output Configuration | Left Output |
| Center Distance | 1.54 in |
| Input HP @ RPM | 1.72 hp @ 1750 rpm, 1.15 hp @ 1150 rpm |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Series | 700 |
| Ratio | 5:1 |
| Input Configuration | C-Face Quilled |
| Shaft Assembly Code | G |
| Reduction Type | Single |
| Center Distance Code | 715 |
| Motor Application | General Purpose |
| Rated Efficiency | 94% |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Fan Cooled | No |
| Use With | 715 |
| Output Torque @ RPM | 291 in lb @ 1750 rpm, 285 in lb @ 1150 rpm |
| Motor HP | 1 hp |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Max. Thrust Load @ RPM | 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Standard | AGMA Service Class I |
| Output Shaft | Solid |
| Base Mounting Attachment | No Base |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Lubrication | None |
| Max. Overhung Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Torque Out @ 1750 rpm | 291 in lb |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Media Mapping Style | F |
| Base | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Frame | 56C |
| Family Name | F |
| Bore Code | B5 |
| Box Length | 5 1/8 in |
| Style | Right Angle |
| Base to Centerline of Output Shaft | 1.91 in |
| Output Shaft Projection | Solid Left Output |
| Weight | 17.1 LB |
| EAN or UPC | 781711518946 |
| NSN Number | 6105-01-361-8350 |
