Boston Gear
F7715-5-B5-J
700 Series 5:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809007
- 1.50 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Style | F |
| Frame | 56C |
| Max. Overhung Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Max. Thrust Load @ RPM | 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm |
| Output Speed | 350 rpm |
| Box Length | 5 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Fan Cooled | No |
| Rated Efficiency | 94% |
| Motor Frame Size | B556C |
| Standard | AGMA Service Class I |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Shaft | Solid |
| Output (Shaft or Bore) Size | 3/4 in |
| Reduction Type | Single |
| Box Height | 5 3/8 in |
| Output Shaft Projection | Solid Right Output |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Frame Size | 56C |
| Center Distance Code | 715 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 291 in lb |
| Output Torque @ RPM | 291 in lb @ 1750 rpm, 285 in lb @ 1150 rpm |
| Shaft Assembly Code | J |
| Output Bore Shaft Dia. | 0.75 in |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Style | Right Angle |
| Media Mapping Output | J |
| Center Distance | 1.54 in |
| Motor Application | General Purpose |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input Motor HP | 1.50 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Use With | 715 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Input HP @ RPM | 1.72 hp @ 1750 rpm, 1.15 hp @ 1150 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Box Width | 5 1/16 in |
| Base | No |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Output Shaft | 1.91 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Bore Code | B5 |
| Series | 700 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Housing Material | Cast Iron |
| Lubrication | None |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Output Torque | 291 lb-in |
| Base Mounting Attachment | No Base |
| Torque Out @ 1150 rpm | 285 in lb |
| Material | Cast Iron, Standard Paint |
| Family Name | F |
| Washdown Duty | No |
| Worm Position | Universal |
| Output Configuration | Right Output |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Input Power Rating | 1.72 hp, 1.283 kW |
| Ratio | 5:1 |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Motor HP | 1 hp |
| Weight | 17.1 LB |
| EAN or UPC | 781711518960 |
| NSN Number | 6105-01-361-5403 |
