Boston Gear
F7718-10-B5-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835122
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1750 rpm | 536 in lb |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Motor Frame Size | B556C |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Standard | AGMA Service Class I |
| Rated Efficiency | 92% |
| Frame | 56C |
| Output (Shaft or Bore) Size | 7/8 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Shaft Assembly Code | H |
| Output Bore Shaft Dia. | 0.875 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Family Name | F |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Center Distance Code | 718 |
| Style | Right Angle |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Lubrication | None |
| Media Mapping Style | F |
| Frame Size | 56C |
| Input HP @ RPM | 0.98 hp @ 1150 rpm, 1.61 hp @ 1750 rpm |
| Output Torque | 536 lb-in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Base | No |
| Box Width | 5 1/32 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Reduction Type | Single |
| Ratio | 10:1 |
| Motor Application | General Purpose |
| Motor HP | 1 hp |
| Box Height | 5 3/4 in |
| Output Shaft Projection | Solid Double Projecting Output |
| Worm Position | Universal |
| Series | 700 |
| Keyway Size | 3/16 x 3/32 |
| Box Length | 5 1/2 in |
| Input Motor HP | 1.50 |
| Output Configuration | Left & Right Output |
| Fan Cooled | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Center Distance | 1.75 in |
| Output Speed | 175 rpm |
| Use With | 718 |
| Base Mounting Attachment | No Base |
| Media Mapping Output | H |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Torque Out @ 1150 rpm | 480 in lb |
| Output Torque @ RPM | 480 in lb @ 1150 rpm, 536 in lb @ 1750 rpm |
| Bore Code | B5 |
| Material | Cast Iron, Standard Paint |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Weight | 19.1 LB |
| EAN or UPC | 781711519288 |
