Boston Gear
F7718-10-B5-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809111
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor HP | 1 hp |
| Box Height | 5 3/4 in |
| Output Speed | 175 rpm |
| Media Mapping Output | J |
| Output Torque @ RPM | 536 in lb @ 1750 rpm, 480 in lb @ 1150 rpm |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Base | No |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 536 in lb |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Bore Code | B5 |
| Output Bore Shaft Dia. | 0.875 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Use With | 718 |
| Center Distance Code | 718 |
| Motor Frame Size | B556C |
| Ratio | 10:1 |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Input Motor HP | 1.50 |
| Series | 700 |
| Worm Position | Universal |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Box Length | 5 1/2 in |
| Style | Right Angle |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Max. Overhung Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Shaft Assembly Code | J |
| Rated Efficiency | 92% |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Media Mapping Style | F |
| Torque Out @ 1150 rpm | 480 in lb |
| Center Distance | 1.75 in |
| Base Mounting Attachment | No Base |
| Lubrication | None |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Output Torque | 536 lb-in |
| Keyway Size | 3/16 x 3/32 |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Output Shaft Projection | Solid Right Output |
| Reduction Type | Single |
| Family Name | F |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Box Width | 5 1/32 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Frame Size | 56C |
| Input HP @ RPM | 1.61 hp @ 1750 rpm, 0.98 hp @ 1150 rpm |
| Fan Cooled | No |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output Configuration | Right Output |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Max. Thrust Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Frame | 56C |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Weight | 19.1 LB |
| EAN or UPC | 781711519295 |
| NSN Number | 6105-01-361-6443 |
