Boston Gear
F7718-15-B5-J
700 Series 15:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834488
- 1 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input HP @ RPM | 1.13 hp @ 1750 rpm, 0.67 hp @ 1150 rpm |
| Max. Thrust Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Media Mapping Style | F |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Material | Cast Iron, Standard Paint |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Housing Material | Cast Iron |
| Ratio | 15:1 |
| Frame Size | 56C |
| Output Bore Shaft Dia. | 0.875 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Use With | 718 |
| Input Power Rating | 1.13 hp, 0.843 kW |
| Output Shaft Projection | Solid Right Output |
| Shaft Assembly Code | J |
| Torque Out @ 1750 rpm | 552 in lb |
| Style | Right Angle |
| Family Name | F |
| Torque Out @ 1150 rpm | 472 in lb |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Rated Efficiency | 90% |
| Base | No |
| Fan Cooled | No |
| Output Shaft | Solid |
| Keyway Size | 3/16 x 3/32 |
| Center Distance Code | 718 |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Output Torque | 552 lb-in |
| Motor Frame Size | B556C |
| Lubrication | None |
| Media Mapping Output | J |
| Output Torque @ RPM | 552 in lb @ 1750 rpm, 472 in lb @ 1150 rpm |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Bore Code | B5 |
| Standard | AGMA Service Class I |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Output Configuration | Right Output |
| Base Mounting Attachment | No Base |
| Center Distance | 1.75 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Box Width | 5 1/32 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Input Motor HP | 1 |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Box Height | 5 3/4 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Reduction Type | Single |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Speed | 116.7 rpm |
| Output (Shaft or Bore) Size | 7/8 in |
| Box Length | 5 1/2 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Motor HP | 1 hp |
| Series | 700 |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Weight | 19.1 LB |
| EAN or UPC | 781711519325 |
