Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Single
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.875 in
Motor Frame Size
B556C
Output Torque
590 lb-in
Center Distance Code
718
Style
Right Angle
Input Power Rating
0.97 hp, 0.723 kW
Media Mapping Style
F
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Fan Cooled
No
Ratio
20:1
Series
700
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Motor HP
1
Standard
AGMA Service Class I
Media Mapping Output
H
Rated Efficiency
84%
Center Distance
1.75 in
Output Shaft Projection
Solid Double Projecting Output
Output Speed
87.5 rpm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Weight
19.1 LB
EAN or UPC
781711519349
We're here for you
with Service Centers across the country - We have your back