Boston Gear
F7718-25-B5-G
700 Series 25:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833810
- 0.75 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Use With | 718 |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Box Length | 5 1/2 in |
| Box Width | 5 1/32 in |
| Media Mapping Output | G |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Material | Cast Iron, Standard Paint |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 56C |
| Center Distance | 1.75 in |
| Output Shaft | Solid |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Housing Material | Cast Iron |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Frame Size | 56C |
| Motor Frame Size | B556C |
| Family Name | F |
| Rated Efficiency | 84% |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output Torque | 574 lb-in |
| Input Motor HP | 0.75 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Standard | AGMA Service Class I |
| Shaft Assembly Code | G |
| Bore Code | B5 |
| Base Mounting Attachment | No Base |
| Media Mapping Style | F |
| Ratio | 25:1 |
| Output (Shaft or Bore) Size | 7/8 in |
| Center Distance Code | 718 |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Input Power Rating | 0.76 hp, 0.567 kW |
| Output Shaft Projection | Solid Left Output |
| Torque Out @ 1750 rpm | 574 in lb |
| Output Speed | 70 rpm |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Torque Out @ 1150 rpm | 500 in lb |
| Output Torque @ RPM | 500 in lb @ 1150 rpm, 574 in lb @ 1750 rpm |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Washdown Duty | No |
| Input Configuration | C-Face Quilled |
| Output Bore Shaft Dia. | 0.875 in |
| Lubrication | None |
| Style | Right Angle |
| Output Configuration | Left Output |
| Base | No |
| Input HP @ RPM | 0.48 hp @ 1150 rpm, 0.76 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 5 3/4 in |
| Fan Cooled | No |
| Reduction Type | Single |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Series | 700 |
| Weight | 19.1 LB |
| EAN or UPC | 781711519363 |
