Boston Gear
F7718-40-B5-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809112
- 0.5 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Media Mapping Style | F |
| Frame Size | 56C |
| Material | Cast Iron, Standard Paint |
| Output Bore Shaft Dia. | 0.875 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Style | Right Angle |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Max. Overhung Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Keyway Size | 3/16 x 3/32 |
| Output Speed | 43.8 rpm |
| Fan Cooled | No |
| Motor HP | 0.3333 hp |
| Box Width | 5 1/32 in |
| Motor Frame Size | B556C |
| Shaft Assembly Code | J |
| Frame | 56C |
| Output Torque | 609 lb-in |
| Housing Material | Cast Iron |
| HP @ RPM | 0.3333333 hp @ 1800 rpm, 0.3333333 hp @ 1200 rpm |
| Lubrication | None |
| Torque Out @ 1750 rpm | 609 in lb |
| Center Distance | 1.75 in |
| Output Torque @ RPM | 609 in lb @ 1750 rpm, 525 in lb @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 44 rpm |
| Base | No |
| Box Height | 5 3/4 in |
| Max. Thrust Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Motor Application | General Purpose |
| Ratio | 40:1 |
| Max. Input HP @ 100 rpm | 0.052 hp |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Rated Efficiency | 74% |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Reduction Type | Single |
| Base Mounting Attachment | No Base |
| Family Name | F |
| Center Distance Code | 718 |
| Use With | 718 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Bore Code | B5 |
| Output Configuration | Right Output |
| Output Shaft | Solid |
| Output (Shaft or Bore) Size | 7/8 in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Power Rating | 0.57 hp, 0.425 kW |
| Media Mapping Output | J |
| Torque Out @ 1150 rpm | 525 in lb |
| Box Length | 5 1/2 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Input Motor HP | 0.50 |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Worm Position | Universal |
| Input HP @ RPM | 0.57 hp @ 1750 rpm, 0.33 hp @ 1150 rpm |
| Input Configuration | C-Face Quilled |
| Washdown Duty | No |
| Standard | AGMA Service Class I |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Series | 700 |
| Output Shaft Projection | Solid Right Output |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Weight | 19.1 LB |
| EAN or UPC | 781711519448 |
