Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Max. Thrust Load @ 1150 rpm
500 lb/in
Output RPM @ Input RPM
350 rpm @ 1750 rpm
Bolt Centers w/ Std. Base Kit (in)
5 3/4 x 4 1/2
Lubrication
None
Bolt Centers w/ Vertical "J" Base Kit (in)
7.63 x 2.50
Rated Efficiency
94%
Base
No
Family Name
F
Base to Shaft Center Height w/High Vert. Base Kit
4.38 in
Bolt Center
4 3/16 in x 2 3/4 in
Motor Frame Size
B556C
Box Length
5 1/2 in
Output Speed
350 rpm
Base Mounting Attachment
No Base
Base to Shaft Center Height w/Std. Base Kit
4.38 in
Output Configuration
Right Output
Box Width
5 1/32 in
Base to Centerline of Input Shaft
3 13/16 in
Input Motor HP
2
Bore Code
B5
Max. Overhung Load @ 1750 rpm
500 lb/in
Use With
718
Output Torque @ RPM
350 in lb @ 1150 rpm, 432 in lb @ 1750 rpm
Input (Shaft or Bore) Size
5/8 in
Material
Cast Iron, Standard Paint
Housing Material
Cast Iron
Frame Size
56C
Bolt Center Length x Bolt Center Width
4 3/16 in x 2 3/4 in
Fan Cooled
No
Motor Application
General Purpose
Base to Centerline of Output Shaft
2 1/16 in
Worm Position
Universal
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Center Distance
1.75 in
Output (Shaft or Bore) Size
7/8 in
Input Power Rating
2.55 hp, 1.902 kW
Input HP @ RPM
1.42 hp @ 1150 rpm, 2.55 hp @ 1750 rpm
Max. Thrust Load @ RPM
500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm
Style
Right Angle
HP @ RPM
2 hp @ 1800 rpm
Output Shaft Projection
Solid Right Output
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Torque Out @ 1150 rpm
350 in lb
Max. Input HP @ 100 rpm
0.17 hp
Shaft Assembly Code
J
Base to Shaft Center Height w/Vert. "J" Base Kit
3.5 in
Output Bore Shaft Dia.
0.875 in
Max. Overhung Load @ RPM
500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm
Media Mapping Style
F
Base to Shaft Center Height w/Low Vert. Base Kit
3 in
Bolt Centers w/ Vertical Base Kits (in)
7.38 x 4.00
Reduction Type
Single
Washdown Duty
No
Series
700
Ratio
5:1
Frame
56C
Standard
AGMA Service Class II
Torque Out @ 1750 rpm
432 in lb
Center Distance Code
718
Box Height
5 3/4 in
Output Shaft
Solid
Input Configuration
C-Face Quilled
Output RPM @ 1750 rpm Input
350 rpm
Keyway Size
3/16 x 3/32
Motor HP
1 hp
Output Torque
432 lb-in
Thermal Input Horsepower @ 1750 RPM
N/A
Media Mapping Output
J
Weight
19.1 LB
EAN or UPC
781711519233
We're here for you
with Service Centers across the country - We have your back