Boston Gear
F7721-15-B5-H
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834959
- 1.50 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Housing Material | Cast Iron |
| Box Width | 5 3/16 in |
| Bolt Center | 5 in x 2 7/8 in |
| Box Height | 6 3/8 in |
| Motor Frame Size | B556C |
| Output Torque @ RPM | 752 in lb @ 1150 rpm, 840 in lb @ 1750 rpm |
| Frame Size | 56C |
| Center Distance Code | 721 |
| Standard | AGMA Service Class I |
| Base | No |
| Reduction Type | Single |
| Torque Out @ 1750 rpm | 840 in lb |
| Center Distance | 2.0625 in |
| Input Motor HP | 1.50 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Ratio | 15:1 |
| Media Mapping Style | F |
| Output Bore Shaft Dia. | 1 in |
| Bore Code | B5 |
| Base to Centerline of Output Shaft | 2.28 in |
| Max. Input HP @ 100 rpm | 0.13 hp |
| Output Torque | 841 lb-in |
| Series | 700 |
| Keyway Size | 3/16 x 3/32 |
| Box Length | 6 in |
| Lubrication | None |
| Style | Right Angle |
| Torque Out @ 1150 rpm | 752 in lb |
| Output Shaft | Solid |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Rated Efficiency | 90% |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Output Speed | 116.7 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Fan Cooled | No |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Output Shaft Projection | Solid Double Projecting Output |
| Washdown Duty | No |
| Input HP @ RPM | 1.06 hp @ 1150 rpm, 1.72 hp @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Use With | 721 |
| Media Mapping Output | H |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Family Name | F |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Frame | 56C |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Motor Application | General Purpose |
| Worm Position | Universal |
| Input Power Rating | 1.72 hp, 1.283 kW |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Motor HP | 0.75 hp |
| Output Configuration | Left & Right Output |
| Shaft Assembly Code | H |
| Output (Shaft or Bore) Size | 1 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Weight | 24.1 LB |
| EAN or UPC | 781711519615 |
