Boston Gear
F7721-20-B5-J
700 Series 20:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834490
- 1 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Length | 6 in |
| Shaft Assembly Code | J |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Style | Right Angle |
| Output Torque @ RPM | 892 in lb @ 1750 rpm, 782 in lb @ 1150 rpm |
| Max. Overhung Load @ RPM | 700 lb/in @ 1750 rpm, 700 lb/in @ 1150 rpm |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Output RPM @ 1750 rpm Input | 88 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Ratio | 20:1 |
| Lubrication | None |
| Standard | AGMA Service Class II |
| Output Torque | 892 lb-in |
| Motor HP | 1 hp |
| Motor Frame Size | B556C |
| Input Motor HP | 1 |
| Output Shaft | Solid |
| Media Mapping Style | F |
| Series | 700 |
| Bolt Center | 5 in x 2 7/8 in |
| Bore Code | B5 |
| Input HP @ RPM | 1.4 hp @ 1750 rpm, 0.86 hp @ 1150 rpm |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Family Name | F |
| HP @ RPM | 1 hp @ 1800 rpm |
| Max. Thrust Load @ RPM | 700 lb/in @ 1750 rpm, 700 lb/in @ 1150 rpm |
| Washdown Duty | No |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Motor Application | General Purpose |
| Output Speed | 87.5 rpm |
| Media Mapping Output | J |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Base Mounting Attachment | No Base |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Material | Cast Iron, Standard Paint |
| Input Power Rating | 1.4 hp, 1.044 kW |
| Box Height | 6 3/8 in |
| Base | No |
| Frame Size | 56C |
| Fan Cooled | No |
| Box Width | 5 3/16 in |
| Output Bore Shaft Dia. | 1 in |
| Base to Centerline of Output Shaft | 2.28 in |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Use With | 721 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Housing Material | Cast Iron |
| Output Configuration | Right Output |
| Torque Out @ 1750 rpm | 892 in lb |
| Rated Efficiency | 88% |
| Frame | 56C |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Reduction Type | Single |
| Bolt Pattern | 5 x 2.88 |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Center Distance | 2.0625 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Output (Shaft or Bore) Size | 1 in |
| Torque Out @ 1150 rpm | 782 in lb |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Worm Position | Universal |
| Input Configuration | C-Face Quilled |
| Output Shaft Projection | Solid Right Output |
| Center Distance Code | 721 |
| Weight | 24.1 LB |
| EAN or UPC | 781711519653 |
