Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
When dismounting, the locking pins will still firmly engage the shaft thread even after the grub screws have been loosened. Light blows with a rubber hammer to the nut in the vicinity of the grub screws will loosen the pins. The nuts can then easily be
Style
Right Angle
Base to Centerline of Input Shaft
4 11/32 in
Motor Application
General Purpose
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Input (Shaft or Bore) Size
5/8 in
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Output Torque
875 lb-in
Output Configuration
Left Output
Box Height
6 3/8 in
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Washdown Duty
No
Family Name
F
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Base Mounting Attachment
No Base
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Box Width
5 3/16 in
Motor HP
1 hp
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Use With
721
Fan Cooled
No
Worm Position
Universal
Media Mapping Style
F
Lubrication
None
Material
Cast Iron, Standard Paint
Output RPM @ 1750 rpm Input
70 rpm
Max. Thrust Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Output Bore Shaft Dia.
1 in
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Rated Efficiency
84%
Torque Out @ 1150 rpm
790 in lb
Output RPM @ Input RPM
70 rpm @ 1750 rpm
Series
700
Box Length
6 in
Output Speed
70 rpm
HP @ RPM
1 hp @ 1800 rpm
Shaft Assembly Code
G
Bolt Center
5 in x 2 7/8 in
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Max. Thrust Load @ 1150 rpm
700 lb/in
Output Shaft
Solid
Max. Overhung Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Center Distance
2.0625 in
Media Mapping Output
G
Reduction Type
Single
Input Motor HP
1
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Input HP @ RPM
0.72 hp @ 1150 rpm, 1.16 hp @ 1750 rpm
Torque Out @ 1750 rpm
875 in lb
Frame
56C
Output Torque @ RPM
790 in lb @ 1150 rpm, 875 in lb @ 1750 rpm
Motor Frame Size
B556C
Housing Material
Cast Iron
Max. Overhung Load @ 1750 rpm
700 lb/in
Base
No
Frame Size
56C
Base to Centerline of Output Shaft
2.28 in
Output (Shaft or Bore) Size
1 in
Input Power Rating
1.16 hp, 0.865 kW
Standard
AGMA Service Class I
Ratio
25:1
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Thermal Input Horsepower @ 1750 RPM
N/A
Center Distance Code
721
Max. Input HP @ 100 rpm
0.094 hp
Bore Code
B5
Input Configuration
C-Face Quilled
Output Shaft Projection
Solid Left Output
Weight
24.1 LB
EAN or UPC
781711519660
We're here for you
with Service Centers across the country - We have your back