Boston Gear
F7721-30-B5-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834489
- 1 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Standard | AGMA Service Class I |
| Center Distance Code | 721 |
| Media Mapping Output | G |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Output Shaft Projection | Solid Left Output |
| Input HP @ RPM | 0.99 hp @ 1750 rpm, 0.62 hp @ 1150 rpm |
| Motor Frame Size | B556C |
| Bolt Pattern | 5 x 2.88 |
| Box Height | 6 3/8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Family Name | F |
| Ratio | 30:1 |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Torque Out @ 1150 rpm | 795 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left Output |
| Input Motor HP | 1 |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Box Width | 5 3/16 in |
| Motor Application | General Purpose |
| Rated Efficiency | 81% |
| Worm Position | Universal |
| Center Distance | 2.0625 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Max. Thrust Load @ RPM | 700 lb/in @ 1750 rpm, 700 lb/in @ 1150 rpm |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Output (Shaft or Bore) Size | 1 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Style | Right Angle |
| Frame Size | 56C |
| Washdown Duty | No |
| Input Configuration | C-Face Quilled |
| Output Torque | 871 lb-in |
| Use With | 721 |
| Input Power Rating | 0.99 hp, 0.738 kW |
| Media Mapping Style | F |
| Reduction Type | Single |
| Max. Overhung Load @ RPM | 700 lb/in @ 1750 rpm, 700 lb/in @ 1150 rpm |
| Series | 700 |
| Base to Centerline of Output Shaft | 2.28 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Motor HP | 3/4 hp |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Fan Cooled | No |
| Housing Material | Cast Iron |
| Material | Cast Iron, Standard Paint |
| Bolt Center | 5 in x 2 7/8 in |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Box Length | 6 in |
| Base Mounting Attachment | No Base |
| Base | No |
| Bore Code | B5 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Output Torque @ RPM | 871 in lb @ 1750 rpm, 795 in lb @ 1150 rpm |
| Output Bore Shaft Dia. | 1 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output Speed | 58.3 rpm |
| Torque Out @ 1750 rpm | 871 in lb |
| Max. Input HP @ 100 rpm | 0.086 hp |
| Frame | 56C |
| Lubrication | None |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Shaft | Solid |
| Shaft Assembly Code | G |
| Weight | 24.1 LB |
| EAN or UPC | 781711519691 |
