Boston Gear
F7724-10-B7-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809378
- 3 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame | 140TC, 180C |
| Series | 700 |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Torque Out @ 1150 rpm | 1025 in lb |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Output Torque | 1069 lb-in |
| Input Motor HP | 3 |
| Box Width | 5 7/16 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Housing Material | Cast Iron |
| HP @ RPM | 3 hp @ 1800 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Center Distance Code | 724 |
| Output Torque @ RPM | 1025 in lb @ 1150 rpm, 1069 in lb @ 1750 rpm |
| Box Length | 6 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Worm Position | Universal |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Motor Frame Size | B7140TC180C |
| Max. Input HP @ 100 rpm | 0.27 hp |
| Output Shaft | Solid |
| Family Name | F |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Shaft Assembly Code | J |
| Keyway Size | 3/16 x 3/32 |
| Input Power Rating | 3.18 hp, 2.371 kW |
| Fan Cooled | No |
| Standard | AGMA Service Class I |
| Lubrication | None |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Motor Application | General Purpose |
| Reduction Type | Single |
| Media Mapping Style | F |
| Input Configuration | C-Face Quilled |
| Center Distance | 2.375 in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Shaft Projection | Solid Right Output |
| Use With | 724 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Bolt Center | 5 in x 2 7/8 in |
| Motor HP | 2 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Frame Size | 140TC, 180C |
| Media Mapping Output | J |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 93% |
| Input HP @ RPM | 2.09 hp @ 1150 rpm, 3.18 hp @ 1750 rpm |
| Box Height | 6 15/16 in |
| Output Speed | 175 rpm |
| Output Configuration | Right Output |
| Washdown Duty | No |
| Bore Code | B7 |
| Style | Right Angle |
| Output Bore Shaft Dia. | 1.125 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Ratio | 10:1 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Torque Out @ 1750 rpm | 1069 in lb |
| Weight | 30.1 LB |
| EAN or UPC | 781711519868 |
