Boston Gear
F7724-15-B7-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809115
- 2 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft Projection | Solid Left Output |
| Standard | AGMA Service Class I |
| Motor Application | General Purpose |
| Output Torque @ RPM | 1060 in lb @ 1150 rpm, 1159 in lb @ 1750 rpm |
| Box Height | 6 15/16 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Rated Efficiency | 92% |
| Center Distance | 2.375 in |
| Media Mapping Output | G |
| Input Power Rating | 2.34 hp, 1.745 kW |
| Fan Cooled | No |
| Center Distance Code | 724 |
| Media Mapping Style | F |
| Input HP @ RPM | 1.51 hp @ 1150 rpm, 2.34 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 1159 in lb |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Frame | 140TC, 180C |
| Family Name | F |
| Series | 700 |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Use With | 724 |
| Output Torque | 1159 lb-in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base Mounting Attachment | No Base |
| Washdown Duty | No |
| Box Length | 6 3/8 in |
| Torque Out @ 1150 rpm | 1060 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Bore Code | B7 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Motor HP | 2 hp |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Style | Right Angle |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Output Bore Shaft Dia. | 1.125 in |
| Bolt Center | 5 in x 2 7/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Frame Size | 140TC, 180C |
| Lubrication | None |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor Frame Size | B7140TC180C |
| Material | Cast Iron, Standard Paint |
| Output Shaft | Solid |
| Output Speed | 116.7 rpm |
| Input Motor HP | 2 |
| Reduction Type | Single |
| Housing Material | Cast Iron |
| Ratio | 15:1 |
| Box Width | 5 7/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Weight | 30.1 LB |
| EAN or UPC | 781711519905 |
