Boston Gear
F7724-15-B7-J
700 Series 15:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101810907
- 2 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Frame | 140TC, 180C |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Washdown Duty | No |
| Standard | AGMA Service Class I |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Rated Efficiency | 92% |
| Input Power Rating | 2.34 hp, 1.745 kW |
| Motor HP | 2 hp |
| Torque Out @ 1150 rpm | 1060 in lb |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Box Height | 6 15/16 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Input HP @ RPM | 1.51 hp @ 1150 rpm, 2.34 hp @ 1750 rpm |
| Shaft Assembly Code | J |
| Output Speed | 116.7 rpm |
| Media Mapping Style | F |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Torque Out @ 1750 rpm | 1159 in lb |
| Reduction Type | Single |
| Output Torque @ RPM | 1060 in lb @ 1150 rpm, 1159 in lb @ 1750 rpm |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Bore Code | B7 |
| Box Length | 6 3/8 in |
| Worm Position | Universal |
| Output Configuration | Right Output |
| Lubrication | None |
| Motor Frame Size | B7140TC180C |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Frame Size | 140TC, 180C |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Style | Right Angle |
| Bolt Center | 5 in x 2 7/8 in |
| Family Name | F |
| Ratio | 15:1 |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Input Motor HP | 2 |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Series | 700 |
| Output Shaft | Solid |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Torque | 1159 lb-in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base Mounting Attachment | No Base |
| Center Distance Code | 724 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Box Width | 5 7/16 in |
| Use With | 724 |
| Output Bore Shaft Dia. | 1.125 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Shaft Projection | Solid Right Output |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Media Mapping Output | J |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Keyway Size | 3/16 x 3/32 |
| Center Distance | 2.375 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Weight | 30.1 LB |
| EAN or UPC | 781711519929 |
