Boston Gear
F7724-25-B5-G
700 Series 25:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101807808
- 1.50 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Box Height | 6 15/16 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Shaft | Solid |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Motor HP | 1 hp |
| Bore Code | B5 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Motor Frame Size | B556C |
| Use With | 724 |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Rated Efficiency | 86% |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Worm Position | Universal |
| Box Width | 5 7/16 in |
| Bolt Center | 5 in x 2 7/8 in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Frame Size | 56C |
| Material | Cast Iron, Standard Paint |
| Standard | AGMA Service Class I |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Frame | 56C |
| Base Mounting Attachment | No Base |
| Output Speed | 70 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Input HP @ RPM | 1.03 hp @ 1150 rpm, 1.55 hp @ 1750 rpm |
| Washdown Duty | No |
| Center Distance | 2.375 in |
| Output Shaft Projection | Solid Left Output |
| Family Name | F |
| Shaft Assembly Code | G |
| Torque Out @ 1750 rpm | 1199 in lb |
| HP @ RPM | 1 hp @ 1800 rpm |
| Lubrication | None |
| Housing Material | Cast Iron |
| Output Torque | 1199 lb-in |
| Output Configuration | Left Output |
| Reduction Type | Single |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Fan Cooled | No |
| Series | 700 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Input Motor HP | 1.50 |
| Output Bore Shaft Dia. | 1.125 in |
| Input Configuration | C-Face Quilled |
| Center Distance Code | 724 |
| Style | Right Angle |
| Box Length | 6 3/8 in |
| Output Torque @ RPM | 1150 in lb @ 1150 rpm, 1199 in lb @ 1750 rpm |
| Media Mapping Style | F |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Ratio | 25:1 |
| Input Power Rating | 1.55 hp, 1.156 kW |
| Torque Out @ 1150 rpm | 1150 in lb |
| Media Mapping Output | G |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Weight | 30.1 LB |
| EAN or UPC | 781711519998 |
