Boston Gear
F7724-25-B5-J
700 Series 25:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834712
- 1.50 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Series | 700 |
| Center Distance | 2.375 in |
| Motor HP | 1 hp |
| Output Bore Shaft Dia. | 1.125 in |
| Torque Out @ 1150 rpm | 1150 in lb |
| Shaft Assembly Code | J |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Ratio | 25:1 |
| Box Height | 6 15/16 in |
| Worm Position | Universal |
| Motor Frame Size | B556C |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Material | Cast Iron, Standard Paint |
| Input Power Rating | 1.55 hp, 1.156 kW |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Media Mapping Output | J |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Output Shaft Projection | Solid Right Output |
| Style | Right Angle |
| Reduction Type | Single |
| Frame | 56C |
| Torque Out @ 1750 rpm | 1199 in lb |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Output Torque | 1199 lb-in |
| Input HP @ RPM | 1.03 hp @ 1150 rpm, 1.55 hp @ 1750 rpm |
| Box Length | 6 3/8 in |
| Bolt Center | 5 in x 2 7/8 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Input Motor HP | 1.50 |
| Base Mounting Attachment | No Base |
| HP @ RPM | 1 hp @ 1800 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Output Torque @ RPM | 1150 in lb @ 1150 rpm, 1199 in lb @ 1750 rpm |
| Standard | AGMA Service Class I |
| Bore Code | B5 |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Keyway Size | 3/16 x 3/32 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Media Mapping Style | F |
| Box Width | 5 7/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Configuration | Right Output |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Frame Size | 56C |
| Lubrication | None |
| Output Shaft | Solid |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Center Distance Code | 724 |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Housing Material | Cast Iron |
| Family Name | F |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Rated Efficiency | 86% |
| Output Speed | 70 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Use With | 724 |
| Weight | 30.1 LB |
| EAN or UPC | 781711520017 |
