Boston Gear
F7724-30-B5-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833979
- 1 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Motor Frame Size | B556C |
| Input Configuration | C-Face Quilled |
| Output Speed | 58.3 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Series | 700 |
| Motor HP | 1 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output Torque | 1200 lb-in |
| Torque Out @ 1150 rpm | 1170 in lb |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Box Length | 6 3/8 in |
| Input Power Rating | 1.33 hp, 0.992 kW |
| Rated Efficiency | 83% |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Bolt Center | 5 in x 2 7/8 in |
| Media Mapping Style | F |
| Ratio | 30:1 |
| Input HP @ RPM | 0.89 hp @ 1150 rpm, 1.33 hp @ 1750 rpm |
| Bore Code | B5 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output Shaft Projection | Solid Right Output |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Configuration | Right Output |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Box Height | 6 15/16 in |
| Input Motor HP | 1 |
| Use With | 724 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Media Mapping Output | J |
| Box Width | 5 7/16 in |
| Lubrication | None |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Keyway Size | 3/16 x 3/32 |
| Fan Cooled | No |
| Family Name | F |
| Style | Right Angle |
| Torque Out @ 1750 rpm | 1200 in lb |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Housing Material | Cast Iron |
| Worm Position | Universal |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Center Distance | 2.375 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Output Torque @ RPM | 1170 in lb @ 1150 rpm, 1200 in lb @ 1750 rpm |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Standard | AGMA Service Class II |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Center Distance Code | 724 |
| Shaft Assembly Code | J |
| Reduction Type | Single |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Weight | 30.1 LB |
| EAN or UPC | 781711520048 |
| NSN Number | 6105-01-357-9748 |
