Boston Gear
F7724-40-B5-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101810908
- 1 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Reduction Type | Single |
| Output Torque | 1206 lb-in |
| Output Torque @ RPM | 1160 in lb @ 1150 rpm, 1206 in lb @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Center Distance | 2.375 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Standard | AGMA Service Class I |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Speed | 43.8 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Style | Right Angle |
| Output Shaft | Solid |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 6 15/16 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Family Name | F |
| Torque Out @ 1150 rpm | 1160 in lb |
| Bore Code | B5 |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Motor Frame Size | B556C |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Worm Position | Universal |
| Rated Efficiency | 77% |
| Input Motor HP | 1 |
| Shaft Assembly Code | J |
| Box Length | 6 3/8 in |
| Motor HP | 3/4 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Fan Cooled | No |
| Output Configuration | Right Output |
| Lubrication | None |
| Housing Material | Cast Iron |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Use With | 724 |
| Ratio | 40:1 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Keyway Size | 3/16 x 3/32 |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Torque Out @ 1750 rpm | 1206 in lb |
| Box Width | 5 7/16 in |
| Output Shaft Projection | Solid Right Output |
| Center Distance Code | 724 |
| Series | 700 |
| Media Mapping Style | F |
| Input HP @ RPM | 0.7 hp @ 1150 rpm, 1.08 hp @ 1750 rpm |
| Media Mapping Output | J |
| Input Power Rating | 1.08 hp, 0.805 kW |
| Material | Cast Iron, Standard Paint |
| Output Bore Shaft Dia. | 1.125 in |
| Bolt Center | 5 in x 2 7/8 in |
| Weight | 30.1 LB |
| EAN or UPC | 781711520079 |
