Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.375 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Shaft
Solid
Fan Cooled
No
Output Speed
87.5 rpm
Output Torque
1233 lb-in
Input Motor HP
2
Input Power Rating
1.95 hp, 1.454 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Motor Frame Size
B7140TC180C
Media Mapping Style
F
Reduction Type
Single
Standard
AGMA Service Class I
Media Mapping Output
J
Output Bore Shaft Dia.
1.125 in
Series
700
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Rated Efficiency
88%
Media Mapping Base
B
Output Shaft Projection
Solid Right Output
Ratio
20:1
Style
Right Angle
Material
Cast Iron, Standard Paint
Center Distance Code
724
Weight
31.1 LB
EAN or UPC
884107229584
We're here for you
with Service Centers across the country - We have your back