Boston Gear
F7726-15-B7-J
700 Series 15:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834138
- 3 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| HP @ RPM | 2 hp @ 1800 rpm |
| Keyway Size | 3/16 x 3/32 |
| Output Configuration | Right Output |
| Center Distance | 2.625 in |
| Input Motor HP | 3 |
| Output Shaft | Solid |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Frame | 140TC, 180C |
| Lubrication | None |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Output Speed | 116.7 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Box Length | 7 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Worm Position | Universal |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Motor Application | General Purpose |
| Media Mapping Style | F |
| Family Name | F |
| Shaft Assembly Code | J |
| Base to Centerline of Output Shaft | 2.9375 in |
| Motor Frame Size | B7140TC180C |
| Output Torque Rating Range [Max] | 1499 lb-in, 234 Nm |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Bore Code | B7 |
| Reduction Type | Single |
| Rated Efficiency | 92% |
| Max. Input HP @ 100 rpm | 0.28 hp |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Output Torque @ RPM | 1425 in lb @ 1150 rpm, 1465 in lb @ 1750 rpm |
| Output Shaft Projection | Solid Right Output |
| Input Configuration | C-Face Quilled |
| Output Torque | 1466 lb-in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Power Rating | 2.95 hp, 2.2 kW |
| Frame Size | 140TC, 180C |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Box Width | 5.9 in |
| Use With | 726 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Height | 8 in |
| Torque Out @ 1150 rpm | 1425 in lb |
| Style | Right Angle |
| Washdown Duty | No |
| Standard | AGMA Service Class I |
| Series | 700 |
| Motor HP | 2 hp |
| Base to Centerline of Input Shaft | 5.5625 in |
| Media Mapping Output | J |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Material | Cast Iron, Standard Paint |
| Center Distance Code | 726 |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Input HP @ RPM | 2.01 hp @ 1150 rpm, 2.95 hp @ 1750 rpm |
| Output Torque Rating Range [Min] | 1000 lb-in, 160 Nm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Housing Material | Cast Iron |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Fan Cooled | No |
| Ratio | 15:1 |
| Output Bore Shaft Dia. | 1.125 in |
| Torque Out @ 1750 rpm | 1465 in lb |
| Weight | 41.1 LB |
| EAN or UPC | 781711520253 |
