Boston Gear
F7726-20-B5-H
700 Series 20:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101854816
- 2 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Cast Iron, Standard Paint |
| Output Torque | 1483 lb-in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Center Distance Code | 726 |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Motor HP | 1 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output Torque @ RPM | 1483 in lb @ 1750 rpm, 1500 in lb @ 1150 rpm |
| Output Torque Rating Range [Max] | 1499 lb-in, 234 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Media Mapping Style | F |
| Lubrication | None |
| Output Shaft Projection | Solid Double Projecting Output |
| Standard | AGMA Service Class I |
| Frame | 56C |
| Output Torque Rating Range [Min] | 1000 lb-in, 160 Nm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Input Power Rating | 2.34 hp, 1.745 kW |
| Box Length | 7 3/8 in |
| Input Motor HP | 2 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Housing Material | Cast Iron |
| Use With | 726 |
| Output Speed | 87.5 rpm |
| Bore Code | B5 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Shaft Assembly Code | H |
| Worm Position | Universal |
| Family Name | F |
| Media Mapping Output | H |
| Rated Efficiency | 88% |
| Torque Out @ 1150 rpm | 1500 in lb |
| Keyway Size | 3/16 x 3/32 |
| Style | Right Angle |
| Max. Input HP @ 100 rpm | 0.2 hp |
| Center Distance | 2.625 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input HP @ RPM | 1.63 hp @ 1150 rpm, 2.34 hp @ 1750 rpm |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Torque Out @ 1750 rpm | 1483 in lb |
| Base Mounting Attachment | No Base |
| Series | 700 |
| Output Bore Shaft Dia. | 1.125 in |
| Output Shaft | Solid |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Output Configuration | Left & Right Output |
| Reduction Type | Single |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Ratio | 20:1 |
| Motor Frame Size | B556C |
| Box Height | 8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Box Width | 5.9 in |
| Fan Cooled | No |
| Weight | 41.1 LB |
| EAN or UPC | 781711520277 |
