Boston Gear
F7726-20-B7-G
700 Series 20:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101856458
- 2 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque @ RPM | 1483 in lb @ 1750 rpm, 1500 in lb @ 1150 rpm |
| Use With | 726 |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Output Speed | 87.5 rpm |
| Center Distance Code | 726 |
| Frame Size | 140TC, 180C |
| Rated Efficiency | 88% |
| Material | Cast Iron, Standard Paint |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Bore Code | B7 |
| Housing Material | Cast Iron |
| Center Distance | 2.625 in |
| Washdown Duty | No |
| Media Mapping Output | G |
| HP @ RPM | 2 hp @ 1800 rpm |
| Standard | AGMA Service Class I |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Box Length | 7 3/8 in |
| Worm Position | Universal |
| Media Mapping Style | F |
| Frame | 140TC, 180C |
| Max. Input HP @ 100 rpm | 0.2 hp |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input (Shaft or Bore) Size | 7/8 in |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Torque Out @ 1150 rpm | 1500 in lb |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Box Height | 8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input HP @ RPM | 1.63 hp @ 1150 rpm, 2.34 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 1483 in lb |
| Ratio | 20:1 |
| Style | Right Angle |
| Reduction Type | Single |
| Fan Cooled | No |
| Output Torque | 1483 lb-in |
| Output Torque Rating Range [Max] | 1499 lb-in, 234 Nm |
| Input Power Rating | 2.34 hp, 1.745 kW |
| Lubrication | None |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 2 |
| Output Shaft | Solid |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Series | 700 |
| Shaft Assembly Code | G |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output Shaft Projection | Solid Left Output |
| Family Name | F |
| Motor HP | 2 hp |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Torque Rating Range [Min] | 1000 lb-in, 160 Nm |
| Output Configuration | Left Output |
| Box Width | 5.9 in |
| Motor Frame Size | B7140TC180C |
| Output Bore Shaft Dia. | 1.125 in |
| Weight | 41.1 LB |
| EAN or UPC | 781711520291 |
