Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
Lubrication
None
HP @ RPM
2 hp @ 1800 rpm
Output Shaft Projection
Solid Left Output
Input HP @ RPM
1.99 hp @ 1150 rpm, 2.27 hp @ 1750 rpm
Reduction Type
Single
Output Shaft
Solid
Output Torque
2045 lb-in
Bolt Center
7 in x 4 in
Input Configuration
C-Face Quilled
Fan Cooled
No
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Max. Overhung Load @ 1750 rpm
1250 lb/in
Standard
AGMA Service Class I
Torque Out @ 1750 rpm
2045 in lb
Center Distance
3 in
Output Speed
58.3 rpm
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Ratio
30:1
Output Configuration
Left Output
Base Mounting Attachment
No Base
Media Mapping Style
F
Frame
56C
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Use With
730
Housing Material
Cast Iron
Input Motor HP
2
Thermal Input Horsepower @ 1750 RPM
N/A
Frame Size
56C
Center Distance Code
730
Torque Out @ 1150 rpm
2510 in lb
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Base to Centerline of Input Shaft
6 1/4 in
Motor Application
General Purpose
Series
700
Output Bore Shaft Dia.
1.25 in
Motor Frame Size
B556C
Base to Centerline of Output Shaft
3 1/4 in
Washdown Duty
No
Max. Thrust Load @ 1150 rpm
1000 lb/in
Output (Shaft or Bore) Size
1 1/4 in
Input Power Rating
2.27 hp, 1.693 kW
Box Height
8 7/8 in
Box Length
8 1/8 in
Output RPM @ 1750 rpm Input
58 rpm
Family Name
F
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Style
Right Angle
Input (Shaft or Bore) Size
5/8 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Box Width
6 49/64 in
Rated Efficiency
83%
Worm Position
Universal
Output Torque @ RPM
2045 in lb @ 1750 rpm, 2510 in lb @ 1150 rpm
Weight
55.1 LB
EAN or UPC
781711607060
We're here for you
with Service Centers across the country - We have your back