Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Output Bore Shaft Dia.
1.25 in
Torque Out @ 1150 rpm
1500 in lb
Motor Frame Size
B9180TC210C
Thermal Input Horsepower @ 1750 RPM
N/A
Output (Shaft or Bore) Size
1 1/4 in
Box Height
8 7/8 in
Use With
730
Output Configuration
Right Output
Housing Material
Cast Iron
Output Speed
350 rpm
Bolt Center
7 in x 4 in
Frame
180TC, 210C
Input HP @ RPM
5.85 hp @ 1150 rpm, 8.32 hp @ 1750 rpm
Family Name
F
Reduction Type
Single
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Output
J
Box Width
6 49/64 in
Output Torque
1408 lb-in
Ratio
5:1
Center Distance
3 in
Fan Cooled
No
Max. Thrust Load @ 1150 rpm
1000 lb/in
Input Power Rating
8.32 hp, 6.204 kW
Output Torque @ RPM
1408 in lb @ 1750 rpm, 1500 in lb @ 1150 rpm
Output Shaft Projection
Solid Right Output
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Series
700
Frame Size
180TC, 210C
HP @ RPM
5 hp @ 1800 rpm
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Style
Right Angle
Rated Efficiency
94%
Material
Cast Iron, Standard Paint
Box Length
8 1/8 in
Center Distance Code
730
Motor Application
General Purpose
Media Mapping Style
F
Output RPM @ 1750 rpm Input
350 rpm
Standard
AGMA Service Class II
Base to Centerline of Output Shaft
3 1/4 in
Torque Out @ 1750 rpm
1408 in lb
Max. Overhung Load @ 1750 rpm
1250 lb/in
Washdown Duty
No
Input Configuration
C-Face Quilled
Input Motor HP
5
Base Mounting Attachment
No Base
Output RPM @ Input RPM
350 rpm @ 1750 rpm
Worm Position
Universal
Base to Centerline of Input Shaft
6 1/4 in
Lubrication
None
Input (Shaft or Bore) Size
1 1/8 in
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Output Shaft
Solid
Weight
55.1 LB
EAN or UPC
781711606841
We're here for you
with Service Centers across the country - We have your back