Boston Gear
F7732-10E-B9-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101881926
- 5 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Torque Out @ 1150 rpm | 2450 in lb |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Material | Cast Iron, Standard Paint |
| Output Speed | 175 rpm |
| Worm Position | Universal |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Shaft Assembly Code | G |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Shaft Projection | Solid Left Output |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| HP @ RPM | 5 hp @ 1800 rpm |
| Box Length | 9 in |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Output Torque @ RPM | 2450 in lb @ 1150 rpm, 2532 in lb @ 1750 rpm |
| Ratio | 10:1 |
| Input HP @ RPM | 5.03 hp @ 1150 rpm, 7.75 hp @ 1750 rpm |
| Center Distance | 3.25 in |
| Center Distance Code | 732 |
| Installed Options | Fan |
| Motor HP | 5 hp |
| Use With | 732 |
| Reduction Type | Single |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Output Torque Rating Range [Min] | 2500 lb-in, 235 Nm |
| Bore Code | B9 |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Media Mapping Output | G |
| Keyway Size | 1/4 x 1/8 |
| Box Height | 9 3/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Output Configuration | Left Output |
| Output Torque | 2532 lb-in |
| Input Power Rating | 7.75 hp, 5.779 kW |
| Torque Out @ 1750 rpm | 2532 in lb |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Box Width | 7 9/16 in |
| Max. Input HP @ 100 rpm | 0.62 hp |
| Input Configuration | C-Face Quilled |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Base Mounting Attachment | No Base |
| Media Mapping Style | F |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Fan Cooled | Yes |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Lubrication | None |
| Output Bore Shaft Dia. | 1.375 in |
| Frame | 180TC, 210C |
| Motor Application | General Purpose |
| Series | 700 |
| Washdown Duty | No |
| Family Name | F |
| Frame Size | 180TC, 210C |
| Motor Frame Size | B9180TC210C |
| Bolt Center | 7 1/2 in x 4 in |
| Style | Right Angle |
| Output Shaft | Solid |
| Housing Material | Cast Iron |
| Rated Efficiency | 91% |
| Input Motor HP | 5 |
| Standard | AGMA Service Class II |
| Output Torque Rating Range [Max] | 3499 lb-in, 309 Nm |
| Weight | 66.1 LB |
| EAN or UPC | 781711533420 |
