Boston Gear
F7732-15E-B9-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101871111
- 5 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Base Mounting Attachment | No Base |
| Standard | AGMA Service Class I |
| Worm Position | Universal |
| Bolt Center | 7 1/2 in x 4 in |
| Box Length | 9 in |
| Box Width | 7 9/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Output Shaft Projection | Solid Left Output |
| Output Configuration | Left Output |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Torque Out @ 1750 rpm | 2782 in lb |
| Bore Code | B9 |
| Series | 700 |
| Rated Efficiency | 89% |
| Input HP @ RPM | 3.63 hp @ 1150 rpm, 5.8 hp @ 1750 rpm |
| Input Power Rating | 5.8 hp, 4.325 kW |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Frame | 180TC, 210C |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Speed | 116.7 rpm |
| Motor HP | 5 hp |
| Media Mapping Style | F |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Motor Frame Size | B9180TC210C |
| Keyway Size | 1/4 x 1/8 |
| Output Shaft | Solid |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Media Mapping Output | G |
| Input Motor HP | 5 |
| Output Torque | 2782 lb-in |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Motor Application | General Purpose |
| Center Distance Code | 732 |
| Installed Options | Fan |
| Shaft Assembly Code | G |
| Lubrication | None |
| Max. Input HP @ 100 rpm | 0.48 hp |
| Washdown Duty | No |
| Ratio | 15:1 |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Reduction Type | Single |
| Housing Material | Cast Iron |
| Input Configuration | C-Face Quilled |
| HP @ RPM | 3 hp @ 1800 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Output Bore Shaft Dia. | 1.375 in |
| Center Distance | 3.25 in |
| Torque Out @ 1150 rpm | 2600 in lb |
| Material | Cast Iron, Standard Paint |
| Family Name | F |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Frame Size | 180TC, 210C |
| Box Height | 9 3/8 in |
| Style | Right Angle |
| Output Torque @ RPM | 2600 in lb @ 1150 rpm, 2782 in lb @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Fan Cooled | Yes |
| Use With | 732 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Weight | 66.1 LB |
| EAN or UPC | 781711533451 |
