Boston Gear
F7732-50E-B7-J
700 Series 50:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809647
- 1.50 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Keep the cutting edge of a chisel directed away
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Style | Right Angle |
| Torque Out @ 1750 rpm | 2403 in lb |
| Family Name | F |
| Torque Out @ 1150 rpm | 2450 in lb |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Bore Code | B7 |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Media Mapping Style | F |
| Ratio | 50:1 |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Media Mapping Output | J |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Rated Efficiency | 78% |
| Keyway Size | 3/16 x 3/32 |
| Output Torque @ RPM | 2403 in lb @ 1750 rpm, 2450 in lb @ 1150 rpm |
| Output Torque Rating Range [Max] | 2499 lb-in, 309 Nm |
| Output Configuration | Right Output |
| Input Motor HP | 1.50 |
| Use With | 732 |
| Output Torque Rating Range [Min] | 2000 lb-in, 235 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Box Height | 9 3/8 in |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Fan Cooled | No |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Shaft Assembly Code | J |
| Box Length | 9 in |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Output Speed | 35 rpm |
| Frame Size | 140TC, 180C |
| Output Torque | 2403 lb-in |
| Frame | 140TC, 180C |
| Housing Material | Cast Iron |
| Motor Frame Size | B7140TC180C |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Standard | AGMA Service Class I |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input Power Rating | 1.7 hp, 1.268 kW |
| Reduction Type | Single |
| Lubrication | None |
| Center Distance Code | 732 |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Width | 7 9/16 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Center Distance | 3.25 in |
| Output Shaft Projection | Solid Right Output |
| Bolt Center | 7 1/2 in x 4 in |
| Series | 700 |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Shaft | Solid |
| Motor HP | 1 1/2 hp |
| Base Mounting Attachment | No Base |
| Output Bore Shaft Dia. | 1.375 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Input HP @ RPM | 1.21 hp @ 1150 rpm, 1.7 hp @ 1750 rpm |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Weight | 66.1 LB |
| EAN or UPC | 781711520796 |
