Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Output Bore Shaft Dia.
0.75 in
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
96.84%
Input Power Rating
5.8 hp, 4.325 kW
Output Torque
288 lb-in
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Series
800
Output Speed
1170 rpm
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Ratio
1.5:1
Input Motor HP
5
Weight
25.1 LB
EAN or UPC
884107025711
We're here for you
with Service Centers across the country - We have your back