Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Input Power Rating
1.63 hp, 1.215 kW
Rated Efficiency
95.96%
Output Speed
175 rpm
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Standard
AGMA Service Class I
Series
800
Output Bore Shaft Dia.
0.75 in
Motor Frame Size
B556C
Ratio
10:1
Mounting Position
M1
Output Torque
576 lb-in
Input Motor HP
1.5
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Weight
22.1 LB
EAN or UPC
884107025742
We're here for you
with Service Centers across the country - We have your back