Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
145 rpm
Motor Frame Size
B556C
Ratio
12:1
Mounting Position
M1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
1
Output Torque
550 lb-in
Rated Efficiency
95.95%
Series
800
Input Power Rating
1.3 hp, 0.969 kW
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Shaft
Solid Projecting
Weight
22.1 LB
EAN or UPC
884107025773
We're here for you
with Service Centers across the country - We have your back