Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Motor Frame Size
B556C
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Speed
97 rpm
Base Mounting Attachment
Horizontal Base Mount
Ratio
18:1
Rated Efficiency
95.83%
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.75
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Torque
590 lb-in
Series
800
Input Power Rating
0.91 hp, 0.679 kW
Weight
22.1 LB
EAN or UPC
884107025803
We're here for you
with Service Centers across the country - We have your back