Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
2.3:1
Output Shaft
Solid Projecting
Mounting Position
M1
Rated Efficiency
95.74%
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Output Torque
333 lb-in
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
3
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Speed
760 rpm
Output Bore Shaft Dia.
0.75 in
Input Power Rating
4.29 hp, 3.199 kW
Series
800
Weight
22.1 LB
EAN or UPC
884107025834
We're here for you
with Service Centers across the country - We have your back