Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
760 rpm
Motor Frame Size
B9210C180TC
Input Motor HP
3
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Input Power Rating
4.29 hp, 3.199 kW
Output Shaft
Solid Projecting
Mounting Position
M1
Output Torque
333 lb-in
Output Bore Shaft Dia.
0.75 in
Standard
AGMA Service Class I
Rated Efficiency
95.74%
Ratio
2.3:1
Series
800
Weight
25.1 LB
EAN or UPC
884107025841
We're here for you
with Service Centers across the country - We have your back