Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Standard
AGMA Service Class I
Ratio
3.3:1
Output Torque
370 lb-in
Series
800
Input Motor HP
3
Output Bore Shaft Dia.
0.75 in
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Output Speed
530 rpm
Rated Efficiency
95.77%
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
3.24 hp, 2.416 kW
Weight
22.1 LB
EAN or UPC
884107025933
We're here for you
with Service Centers across the country - We have your back