Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
3.5:1
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Motor Frame Size
B7140TC180C
Output Speed
500 rpm
Rated Efficiency
95.94%
Series
800
Base Mounting Attachment
Horizontal Base Mount
Output Shaft
Solid Projecting
Input Motor HP
3
Output Bore Shaft Dia.
0.75 in
Input Power Rating
3.11 hp, 2.319 kW
Output Torque
376 lb-in
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Mounting Position
M1
Weight
22.1 LB
EAN or UPC
884107025964
We're here for you
with Service Centers across the country - We have your back