Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Bore Shaft Dia.
0.75 in
Standard
AGMA Service Class I
Input Motor HP
3
Rated Efficiency
95.94%
Output Torque
376 lb-in
Mounting Position
M1
Ratio
3.5:1
Input Power Rating
3.11 hp, 2.319 kW
Motor Frame Size
B9210C180TC
Output Speed
500 rpm
Base Mounting Attachment
Horizontal Base Mount
Series
800
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Output Shaft
Solid Projecting
Weight
25.1 LB
EAN or UPC
884107025971
We're here for you
with Service Centers across the country - We have your back