Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
0.47 hp, 0.35 kW
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Shaft
Solid Projecting
Output Speed
48 rpm
Standard
AGMA Service Class I
Input Motor HP
0.5
Motor Frame Size
B556C
Ratio
36:1
Series
800
Output Torque
557 lb-in
Mounting Position
M1
Rated Efficiency
91.05%
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
0.75 in
Weight
22.1 LB
EAN or UPC
884107026022
We're here for you
with Service Centers across the country - We have your back