Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Mounting Position
M1
Output Speed
43 rpm
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
0.36 hp, 0.268 kW
Motor Frame Size
B556C
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Series
800
Ratio
40:1
Standard
AGMA Service Class I
Output Torque
466 lb-in
Input Motor HP
0.33
Rated Efficiency
96.91%
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Bore Shaft Dia.
0.75 in
Weight
22.1 LB
EAN or UPC
884107026060
We're here for you
with Service Centers across the country - We have your back